Shop SIGNMISSION
See all product information
Create Account
10 in Height, Plastic, 10" x 7", ANSI-710ES Eye Wash Fountain
- Mfr # ANSI-710ES Eye Wash Fountain
- Zoro # G509790324
product price:Â
$
8.79
/ea
Key Features
Sign Material
Plastic
Height
10 in
Length
7 in
Width
0.1 in
Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ANSI-710ES Eye Wash Fountain
- Zoro #
- G509790324
- UPC #
- 010315562254
- Country of Origin
- United States
Dimensions
- Height
- 10 in
- Length
- 7 in
- Width
- 0.1 in
- Thickness
- 0.1 in
Details
- Sign Material
- Plastic
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Double-Sided
- No
Description
Keep your facility safe with this ANSI regulated sign. This sign is 7in x 10in polystyrene .050 rigid plastic designed for long lasting indoor or outdoor use, includes radius corners and predrilled mounting holes for easy installation. Our facility and workplace safety signs help prevent injuries on a daily basis and are often your last line of defense. A safe place to work is a happy and healthy place to work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.