Shop SIGNMISSION

Dog Poop Shield Sign Dog Waste Is A Thre, 12 inch X 12 inch, Aluminum Metal Sign, 2PK

  • Mfr # SHI-A-2PACK-12-374
  • Zoro # G315376439

product price: 
$
22.99
/pk of 2, $11.50/ea

Key Features

Sign Material
Aluminum Metal Sign
Height
12 in
Width
12 in
Size
12 in x 12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SHI-A-2PACK-12-374
Zoro #
G315376439
UPC #
198821756685
Country of Origin
United States
Sign Material
Aluminum Metal Sign

Dimensions

Height
12 in
Width
12 in
Size
12 in x 12 in

Description

Promote Cleanliness with the "Dog Waste Threat" Shield Sign Encourage responsible pet ownership with this Shield Sign that states, "Dog Waste Is A Threat To The Health Of Our Children. Leash And Clean Up After Your Dog." Ideal for parks, residential neighborhoods, or public pathways, this sign ensures pet owners understand the importance of cleaning up after their pets. Built to Endure Outdoor Conditions This 12 inch by 12 inch sign is crafted from heavy-duty 40 mil thick aluminum for exceptional durability and resistance to rust. Its fade-resistant inks and scratch-resistant UV coating ensure vibrant messaging over time, even in harsh outdoor conditions. Pre-cut holes make installation quick and secure on fences, posts, or gates. Clear and Courteous Messaging The bold text and polished design deliver a professional appearance, effectively communicating the importance of maintaining cleanliness and health in public spaces. Built to last, it supports community efforts to keep shared spaces clean and safe.


  • • DURABLE ALL-WEATHER DESIGN: Our (2 Pack) 12 inch X 12 inch commercial-grade signs are made with UV-protected rust and corrosion-resistant heavy-duty, 40 mil thick aluminum, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.