Shop SIGNMISSION
See all product information
Create Account
Licuados Decal Concession Stand Food Truck Sticker, 24" x 10", D-DC-24 Licuados19
Mfr # D-DC-24 Licuados19
Zoro # G809695367
product price:Â
$
26.99
/ea
Key Features
Height
24 in
Length
10 in
Width
1 in
Size
24 in
Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-DC-24 Licuados19
- Zoro #
- G809695367
- UPC #
- 746507089413
- Country of Origin
- United States
Dimensions
- Height
- 24 in
- Length
- 10 in
- Width
- 1 in
- Size
- 24 in
- Thickness
- 0.1 in
Details
- Sign Mounting Style
- Self Adhesive
- UV Resistant
- Yes
- Double-Sided
- No