Shop SIGNMISSION
See all product information
Create Account
Safety Sign, 48 in Height, Vinyl, 18 in Length, Fresh Baked Pies
- Mfr # D-48 Fresh Baked Pies
- Zoro # G809673891
product price:Â
$
34.99
/ea
Key Features
Sign Material
Vinyl
Height
48 in
Length
18 in
Width
1 in
Size
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-48 Fresh Baked Pies
- Zoro #
- G809673891
- UPC #
- 738435845155
- Country of Origin
- United States
- Sign Material
- Vinyl
- Sign Mounting Style
- Self Adhesive
- UV Resistant
- Yes
- Double-Sided
- No
Dimensions
- Height
- 48 in
- Length
- 18 in
- Width
- 1 in
- Size
- 48 in
- Thickness
- 0.1 in
Description
This decal is printed on premium grade exteror vinyl perfect for outdoor use for 5+ years or will look great inside. All decals are supplied with application film for easy installation. These will stick to any smooth surface - aluminum, glass, stainless steel, wood or plexiglass. All sizes are approx. You can't go wrong with a SignMission decal!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.