Shop SIGNODE
See all product information
Create Account
POLYPROPYLENE STRAP, 250 lb, White
- Mfr # 2X3013
- Zoro # G722576897
product price:Â
$
92.59
/ea
Key Features
Color
White
Break Strength
250 lb
Strapping Width
3/8 in
Strapping Finish
Embossed Dry
Strapping Thickness
0.0205 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2X3013
- Zoro #
- G722576897
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Strapping Width
- 3/8 in
- Strapping Thickness
- 0.0205 in
- Core Diameter
- 8 in
- Strapping Length
- 12,900 ft
- Core Width
- 8 in
Details
- Color
- White
- Break Strength
- 250 lb
- Strapping Finish
- Embossed Dry
- Strapping Material
- Polypropylene
- Strapping Grade
- Machine Strapping
- Standards
- ASTM D 3950
- AAR Approved
- No
- Item
- POLYPROPYLENE STRAP
Description
POLYPROPYLENE STRAP, Strapping Grade Machine Strapping, Strapping Width 3/8 in, Break Strength 250 lb, Core Diameter 8 in, Core Width 8 in, Strapping Finish Embossed Dry, Color White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.