Shop SIGNODE
See all product information
Create Account
POLYPROPYLENE STRAP, 350 lb, White
- Mfr # 2X3028
- Zoro # G622576669
product price:Â
$
91.69
/ea
Key Features
Strapping Width
1/2 in
AAR Approved
No
Color
White
Strapping Grade
Machine Strapping
Strapping Thickness
0.0205 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2X3028
- Zoro #
- G622576669
- UPC #
- -
- Country of Origin
- United States
- AAR Approved
- No
- Color
- White
- Strapping Grade
- Machine Strapping
- Item
- POLYPROPYLENE STRAP
- Strapping Finish
- Embossed Dry
- Strapping Material
- Polypropylene
- Standards
- ASTM D 3950
- Break Strength
- 350 lb
- Material
- Polypropylene
Description
POLYPROPYLENE STRAP, Strapping Grade Machine Strapping, Strapping Width 1/2 in, Break Strength 350 lb, Core Diameter 8 in, Core Width 8 in, Strapping Finish Embossed Dry, Color White