Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Strapping, 29 mil, 891 ft. L

  • Mfr # 2X1537

  • Zoro # G1291507


product price: $238.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Width
1-1/4"
Thickness
0.029"
Length
891 ft.
Breaking Strength
5400 lb.
Wind
RW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2X1537
Zoro #
G1291507
UPC #
-
Country of Origin
United States

Dimensions

Width
1-1/4"
Thickness
0.029"
Length
891 ft.
Strapping Length
891 ft
Strapping Width
1 1/4 in
Strapping Thickness
0.029 in
Core Width
16 in
Core Size
3 in Dia
Mil Thickness
29
Core Diameter
16 in

Details

Item
Steel Strapping
Breaking Strength
5400 lb.
Wind
RW
Break Strength
5,400 lb
ASTM Number
D3953
Standards
AAR
Carbon Level
High Carbon
AAR Approved
Yes
Color
Black
Coil Weight
100 lb
Material
Steel
Strapping Application
High Tensile Steel
Rolls per Case
12 Rolls
Strapping Wind
Ribbon
Heat Treated
Yes

Description

Steel Strapping, Strapping Application High Tensile Steel, Strapping Width 1 1/4 in, Strapping Thickness 0.029 in, Break Strength 5,400 lb, Strapping Length 891 ft, Strapping Wind Ribbon, Core Diameter 16 in, AAR Approved Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.