
AC CE-DP0N11-S1 Triple 4K DisplayPort 1.4 to 2 DP & HDMI MST Hub Splitter
Mfr # CE-DP0N11-S1
Zoro # G514882359
product price:Â $83.45
/eaKey Features
Height
0.7 in
Environmentally Friendly
Yes
Length
4.1 in
Maximum Video Resolution
7680 x 4320
DisplayPort
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CE-DP0N11-S1
Zoro #
G514882359
UPC #
662774043937
Country of Origin
China
Dimensions
Height
0.7 in
Length
4.1 in
Width
2.6 in
Details
Environmentally Friendly
Yes
Maximum Video Resolution
7680 x 4320
DisplayPort
Yes
Number of DisplayPort Outputs
1
HDMI Out
Yes
USB
Yes
Number of DisplayPort Inputs
1
Number of HDMI Outputs
1
Material
Aluminum
Item
Signal Splitter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.