gard-170 CR Epoxy Coating with 98% Sulfuric-Acid Resistance 3 Gallon Kit
- Mfr # 811906
- Zoro # G612510383
product price:
$
2,081.99
/ea
Free Shipping & Returns
Key Features
Size
3gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 811906
- Zoro #
- G612510383
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 3gal
Description
- •100% solids system for solvent-free and nearly odor-free application
- •Liquid applied for seamless protection of concrete
- •Usable with aggregate broadcast for a slip-resistant floor finish
- •Hard wearing-surface for durable, low-maintenance flooring
- •Chemical resistant for excellent resistance to sulfuric acid and a wide range of industrial chemicals
- •
- •
- •
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.