Shop SIKA

Epoxy 264 Base Coat Gray KIT 4.5gal

  • Mfr # 456659
  • Zoro # G924213354

product price: 
$
591.99
/ea
Free Shipping & Returns

Key Features

Cure Time
12 hr
Use Location
Interior
Minimum Temperature Resistance
0 Degrees F
Formulation
Epoxy
Compatible Activator
Epoxy Activator
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
456659
Zoro #
G924213354
UPC #
-
Country of Origin
United States
Cure Time
12 hr
Use Location
Interior
Minimum Temperature Resistance
0 Degrees F
Color
Oxford Gray
Formulation
Epoxy
Compatible Activator
Epoxy Activator
Sub Brand
Sikafloor 264
Heat Resistant
Yes
Maximum Application Temperature
85 Degrees F
Series Number
264
Dry Time to Recoat
8 hr
Activator Required
Yes
Maximum Temperature Resistance
200 Degrees F
Sheen
High Gloss
Coating Application
Low VOC
Number of Components
2-Step System
Exposure Conditions
Moderate to Severe
Includes
1.5 gal Activator, 3 gal Base
Finish
High Gloss, Pigmented, Smooth
Surface Material
Concrete, Wood
Coverage Area
80 to 260 sq ft/gal
Application Time
25 min
Dry Time
8 hr
Resin Type
Epoxy
Base Type
99% Solid
Activator, Base, Paint or Primer
Activator, Base
Container Type
Pail
Item
Epoxy Coating
Primer Required
No
Minimum Application Temperature
50 Degrees F
For Use With
Concrete
Application Method
Brush, Roll, Squeegee
Wire Color
Oxford Gray
Compatible Product Type
Concrete

Dimensions

Container Size
4.5 gal

Description

Epoxy Coating, Base Type 99 Percent Solid, Resin Type Epoxy, Color Oxford Gray, Finish High Gloss, Pigmented, Smooth, Exposure Conditions Moderate to Severe, Dry Time 8 hr, Cure Time 12 hr, For Use With Concrete, Includes 1.5 gal Activator, 3 gal Base, Activator Properties Low VOC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.