Shop SIKA
See all product information
Create Account
flex HY 100 High-Performance Hybrid Sealant Limestone 20oz Sausage
- Mfr # 807368
- Zoro # G812510411
product price:
$
22.85
/ea
Sold in multiples of 20 for
$457.00
Key Features
Container Size
20oz
Color
Limestone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 807368
- Zoro #
- G812510411
- UPC #
- -
- Country of Origin
- United States
- Color
- Limestone
Dimensions
- Container Size
- 20oz
Description
- •Superior adhesion to a variety of substrates resulting in a long term bond
- •Low modulus, formulated for joint movement of ±50%
- •Resists chalking, cracking and fading to maintain long lasting weather-tight seals
- •Wide temperature application range
- •Several packaging options available including easy to open plastic pails
- •Meets all state and federal VOC regulations
- •Tint Base option available to provide a wide variety of colors
- •Compatible with elastomeric coatings and can be painted soon after installation
- •Easy to gun and tool, which speeds up application and makes neater joint
- •Fast curing sealant with available accelerator option to speed cure times
- •Non-staining formula for use on stone and other sensitive substrates
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.