Non-Sag Concrete Patch, PK6
- Mfr # 6221001G
- Zoro # G824781984
product price:Â
$
269.99
/pk of 6, $45.00/ea
Free Shipping & Returns
Key Features
Finishing Features
Machinable, Paintable, Sandable
Cure Type
Chemical Activator
Pavement Repair Specialty
Full Depth Concrete Repair, Partial Depth Concrete Repair, Pothole Filling, Surface Crack Repair
Base Material
Urethane
Maximum Thickness
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6221001G
- Zoro #
- G824781984
- UPC #
- 076818007166
- Country of Origin
- United States
- Item
- Concrete Patch
- Finishing Features
- Machinable, Paintable, Sandable
- Cure Type
- Chemical Activator
- Pavement Repair Specialty
- Full Depth Concrete Repair, Partial Depth Concrete Repair, Pothole Filling, Surface Crack Repair
- Base Material
- Urethane
- Product Form
- Liquid
- Application
- Pavement Repair
- Compressive Strength - Maximum
- 9,300 psi
- Color
- Gray
- Minimum Performance Temperature
- -40 Degrees F
- Container Type
- Box
- Coverage
- 15 ft x 1 in W x 0.25 in D (PER POUCH)
- Vehicle Traffic Functional Cure
- 2 hr
- VOC Content+1
- 0.005
- Series
- Procrete(R)
- Working Time
- 20 min
- For Surface Material
- Concrete
- RoHS Compliant
- Yes
- Foot Traffic Functional Cure
- 2 hr
- Full Cure Time
- 3 hr
- REACH Compliant
- Yes
- Resistance Properties
- Abrasion-Resistant,Alcohol-Resistant,Chemical-Resistant,Crack-Resistant,Crumble-Resistant,Cut-Resistant,Fungus-Resistant,High Temperature-Resistant,Impact-Resistant,Low Temperature-Resistant,Mildew-Resistant,Moisture-Resistant,Mold-Resistant,Nonsagging,Nonshrinking,Oil-Resistant,Ozone-Resistant,Pick Proof,Pressure-Resistant,Salt-Resistant,Tamper-Resistant,Vibration-Resistant,Water-Resistant,Waterproof,Weather-Resistant
- Maximum Performance Temperature
- 212 Degrees F
- Product Type
- Concrete Repair Compound
Dimensions
- Maximum Thickness
- 10 ft
- Minimum Thickness
- 1/4 in
- Container Size
- 25 fl oz
Description
Concrete Patch, Base Material Urethane, Cure Type Chemical Activator
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.