Swell S-2 1-Component, Swelling, Polyurethane Waterstop, 20oz Unipac
- Mfr # 623600
- Zoro # G012510273
product price:
$
109.99
/ea
Free Shipping & Returns
Key Features
Container Size
20oz
Material
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 623600
- Zoro #
- G012510273
- UPC #
- -
- Country of Origin
- United States
- Material
- Polyurethane
Dimensions
- Container Size
- 20oz
Description
- •Swells up to 100% in potable water, slightly less in salt water and wastewater
- •Permanently water resistant, with no leaching and does not dissolve in water
- •Capable of sealing construction joints with head pressures of up to 50 psi (115 ft. head)
- •Elastic-withstands wet/dry cycling
- •Easy, simple application
- •Adaptable in the field to suit job requirements
- •No nails, glue, or hooks required
- •Controlled expansion eliminates cracking in fresh concrete
- •Offers resistance to various chemicals
- •Thixotropic properties allow SikaSwell S-2 to seal irregular joint surfaces
- •Very economical
- •Saves labor by eliminating inverted keyways, split forming, heat splicing, special fittings and tieing to rebar associated with conventional PVC waterstops
- •No mixing required
- •Allows more thorough vibration of concrete at joint, resulting in better concrete consolidation which aids in achieving a watertight joint
- •
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.