
Digital Pressure Gauge, 0.05% FS, 0 to 3625 psi Range Industrial Pressure Testing and Calibration
Mfr # EME8REF-C2-0250
Zoro # G122736075
product price: $1,007.99
/ea
Free Shipping & Returns
Key Features
Media Temp Range
-4 to 176 F
Battery Type
2x 1.5 V AA
Primary Pressure Range
0 to 3625 PSI
Case Diameter
90 mm
Logger
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EME8REF-C2-0250
Zoro #
G122736075
UPC #
810189500068
Country of Origin
Germany
Dimensions
Case Diameter
90 mm
Height
120 mm
Depth
45 mm
Details
Media Temp Range
-4 to 176 F
Battery Type
2x 1.5 V AA
Primary Pressure Range
0 to 3625 PSI
Logger
No
IP Rating
IP67
Standards
Marine DNV
Accuracy
0.05 % ± (FS)
Display
Multifunctional LCD, 4-1/2 digits, with backlight
Battery Life
1500 h
Primary Scale Units
bar/mbar, kPa/MPa, PSI, kg/cm², mH2O, inH2O
Process Connection Type
1/4 BSP with NBR gasket, AF27
Gauge Case Material
Cast Zinc
Description
Digital pressure gauges of the C2 series are particularly suitable for both stationary and mobile measurement and display of pressures. The use as a pressure reference allows easy checking, setting and calibration of other pressure measuring devices directly on site - reference pressure gauge for calibration tasks - continuous or temporary checking of different system pressures - air-tightness measurement in building envelopes for the detection and elimination of faults as well as for the reduction of structural damage - checking the degree of contamination of filter systems in ventilation systems or air conditioning systems - recording of pressure drops for the determination of leakage devices in tightness tests - measurement of barometric air pressures for the determination of weather conditions
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.