Room Condition Monitor RCM 890, Base Only Humidity/Temp/Pressure, 3 Outputs, IP65, 24V, ma/V Output

  • Mfr # 890TPHXMU10

  • Zoro # G022772098


product price:  $2,950.99
/ea
Free Shipping & Returns

Key Features

Backlight
Yes (adjustable)
Pressure Measuring Range
300 - 1200 mbar/hpa abs.
Temperature Measuring Range
-40 - 185 °F / -40 - 85 °C
Measuring Rate
5 s
Humidity Measuring Range
0 - 100 % RH
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
890TPHXMU10
Zoro #
G022772098
UPC #
-
Country of Origin
Germany

Dimensions

Display Size
87 mm x 33 mm (W x H)

Details

Backlight
Yes (adjustable)
Pressure Measuring Range
300 - 1200 mbar/hpa abs.
Temperature Measuring Range
-40 - 185 °F / -40 - 85 °C
Measuring Rate
5 s
Humidity Measuring Range
0 - 100 % RH
Ambient Temperature
-20 - 70 °C
Storage Temperature
-20 - 70 °C
IP Rating
IP65, plug & cable connected
Indication Accuracy
4.01
Operating Voltage
28 VDC (16 - 32 V)
Display
Dot matrix graphic display
Output Type
0 - 20 mA, 4 - 20 mA, 0 - 10 V, 0 - 5 V
Operating Current
<100 mA

Description

Production, storage and laboratory processes often depend on compliance with the ambient conditions. In this respect, the main influencing variables are temperature, humidity and air pressure. Accurate recording and direct visualization offer you the opportunity to capture and control the necessary conditions. The room condition monitor RCM890 in combination with the SIKA multisensor E03 simultaneously monitors humidity, temperature and pressure at one measuring point. The robust measuring system is specially designed for use under extreme environmental conditions. The digital 3-channel standard signal transmitter enables safe signal transmission, for example to engine control systems, and easy integration into your system.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.