Silica Slayer
Backpack Sprayer, 0.6 gpm Flow Rate, 4 gal
Mfr # FZVACE-2.5
Zoro # G101774821
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- PSI 115 psi
- Spray Distance Vertical 30 ft
- Spray Distance Horizontal 30 ft
- Nozzle 25 Degrees Fan, 0 Degrees Jet; Adjustable Cone
- Flow Rate 0.6 gpm
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL FLAGS UNLIMITED Eder Rope Pulley 1.5" Diameter - Nylon (205258)
- CLASSIC ACCESSORIES Lounge Back Cushion, Antique Beige, 23" x 22" x 4" (62-040-BEIGE-EC)
- ECHO Grass/Weed Blade, 8 In. Dia (69600121431)
- KOHLER Stud Blower Housing (Ignition) (14 072 26-S)
- SOLO 2-Gallon Handheld Lawn & Garden Sprayer (456)
- BIRCHMEIER Birchmeier Iris 15 AT3 Backpack Sprayer (10960001AT3)
- JACTO Jacto PJB Battery-Powered Sprayer (2020 version), 4 or 5 gal (1272393)
- FIELD KING 4 gal. Backpack Sprayer, Polyethylene Tank, Fan, Foaming Spray Pattern, 50" Hose Length (190350)
- CHAPIN 3 gal. Industrial Concrete Sprayer, Polyethylene Tank, Fan Spray Pattern, 36" Hose Length (22180XP)
- D.B. SMITH Backpack Sprayers (190327)
- D.B. SMITH 2 gal. High Performance Foaming Sprayer, Polyethylene Tank, Foaming Spray Pattern, 36" Hose Length (190389)
- Silica Slayer Lawn & Garden Sprayers