Bigboy 360 Md Teeth Rp Blade

  • Mfr # 351-36

  • Zoro # G9936526


product price:  $50.99
/ea

Key Features

Material
Chrome Plated, Impulse Hardened Blade, Tapered
Color
Silver
Length
15 3/4 in
Product Type
Blade
Overall Length
15 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
351-36
Zoro #
G9936526
UPC #
903585351368
Country of Origin
Unknown

Dimensions

Length
15 3/4 in
Overall Length
15 3/4 in
Blade Length
14-1/4"

Details

Item
Blade
Material
Chrome Plated, Impulse Hardened Blade, Tapered
Color
Silver
Product Type
Blade

Description

Blade, Length 15-3/4 In., Silver, Max. Cutting Dia. 7 In., Blade Length 14-1/4 In., Tapered, Chrome Plated, Impulse Hardened Blade

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.