Gomtaro300 Lg Teeth Rp Blade

  • Mfr # 109-30

  • Zoro # G0025690


product price:  $54.99
/ea

Key Features

Color
Silver
Length
17 3/4 in
Material
Chrome Plated, Impulse Hardened Blade, Tapered
Product Type
Blade
Blade Length
11-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
109-30
Zoro #
G0025690
UPC #
903585109303
Country of Origin
Unknown

Dimensions

Length
17 3/4 in
Blade Length
11-3/4"
Overall Length
17 3/4 in

Details

Item
Blade
Color
Silver
Material
Chrome Plated, Impulse Hardened Blade, Tapered
Product Type
Blade

Description

Blade, Length 17-3/4 In., Silver, Max. Cutting Dia. 6 In., Blade Length 11-3/4 In., Tapered, Chrome Plated, Impulse Hardened Blade

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.