Shop All Hand Files and Rasps
Simonds
Rnd. Handle Needle File, #2, 6-1/4inL
Mfr # 83540100
Zoro # G0061321
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Length 6 1/4 in
- Application For Metalworking On Small Electronic Parts
- Finish Natural
- Pattern Swiss
Product Information
- Brand Simonds
- MFR # 83540100
- Zoro # G0061321
- UPC # 72660621920
- Country of Origin Poland
- Category Hand Files and Rasps
Dimensions
Length | 6 1/4 in |
Handle Length | 6 1/4 in |
File Width | 1/4 in |
File Length without Tang | 6 1/4 in |
Details
Description
Needle File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style Swiss Pattern File, File Type Needle File, Profile Shape Triangular, Face Cut Style Single-Cut, Edge Cut Style Safe, File Length without Tang 6 1/4 in, Thickness 5/32 in, File Width 1/4 in, Includes Handle Yes, Number of Cut Edges 3, Rigidity Rigid, Taper Taper Towards Point, File Body Finish Natural, Container Type Box, Features Provide Excellent Detail Work Capabilities
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive Socket Set Metric 23 Pieces 6 mm to 25 mm , Chrome (53PN36)
- DRILL AMERICA 1/16"-1/4"x64ths 13Pc. HSS Jobber Length Drill Bit Set (DWD13J-SET)
- S & W MANUFACTURING Alum Clamp Knob, Stud, M8, 51mm dia., 76mm (ALHA-4M)
- WILLIAMS Williams Combo Ratchet Wrench, Stubby, 10mm (1210MRCS)
- SIMONDS Three Square File, Smooth/Dbl., 6inL (73517500)
- SIMONDS Flat Multi-Kut File, Chip-Breaking, Length: 14 in (73244500)
- SIMONDS Half Round File, Swiss, #1/Dbl., 8inL (84141500)
- SIMONDS Round File, American, Round, Bastard (78400600)
- SIMONDS Round File, American, Round, Bastard, 8in L (78398600)
- SIMONDS Flat File, American, Smooth, 12 In. L (78237100)
- CRESCENT NICHOLSON 8" Flat Double Cut Bastard File with Ergonomic Handle - Carded (21748HNN)
- Simonds Hand Files and Rasps