
iPower Exhaust Fan Shutter Fan 7 inch
Mfr # HIFANXEXHAUST7
Zoro # G805939175
product price: $54.95
/eaKey Features
Exhaust/Supply Fan Item
iPower Exhaust Fan Shutter Fan 7 inch
Fan Voltage
115 Volts
Width
12
Height
8.5
Blade Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HIFANXEXHAUST7
Zoro #
G805939175
UPC #
840166202234
Country of Origin
China
Dimensions
Width
12
Height
8.5
Details
Exhaust/Supply Fan Item
iPower Exhaust Fan Shutter Fan 7 inch
Fan Voltage
115 Volts
Blade Material
Steel
Description
* APPLICATIONS: This 7 inch shutter/exhaust fan with automatic Shutters can help replace your ac unit by cooling your garage, attic, greenhouse shop or chicken coop.
* INSTALLATION: Can easily be added to a window opening or opening in the wall along with a thermostat to optimize cooling.
* COOLIN AND GVENTILATION: This industrial grade shutter fan can solve all of your cooling and ventilation needs.
* RUST PROOF ALUMINUM SHUTTERS: This shutter fan is made with corrosion resistant aluminum shutters and blades. This provides longevity to the fan and will prevent any rust from forming.
* 115 Volts, 60Hz, 28W, 1680RPM, 760CFM
* INSTALLATION: Can easily be added to a window opening or opening in the wall along with a thermostat to optimize cooling.
* COOLIN AND GVENTILATION: This industrial grade shutter fan can solve all of your cooling and ventilation needs.
* RUST PROOF ALUMINUM SHUTTERS: This shutter fan is made with corrosion resistant aluminum shutters and blades. This provides longevity to the fan and will prevent any rust from forming.
* 115 Volts, 60Hz, 28W, 1680RPM, 760CFM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.