Parts Washer
- Mfr # 0800200100006
- Zoro # G023782225
product price:Â
$
4,625.99
/ea
Key Features
Voltage
110V AC
Color
Green
Tank Capacity
26 gal
Tank Material
Plastic
Maximum Operating Temperature
109 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0800200100006
- Zoro #
- G023782225
- UPC #
- 043318008658
- Country of Origin
- France
Dimensions
- Tank Overall Height
- 7 in
- Tank Overall Depth
- 16 in
- Tank Overall Width
- 31 in
Details
- Item
- Parts Washer
- Voltage
- 110V AC
- Color
- Green
- Tank Capacity
- 26 gal
- Tank Material
- Plastic
- Maximum Operating Temperature
- 109 Degrees F
- Drum Capacity
- 26 gal
- Includes
- Cartridge Filter, Flow-Through Brush, Hermetic Lid / Multi - Stage filtration / Retractable Brush, Industrial Grade Pump with Seals, Spigot, Spray Nozzle, Steel Mesh Filter
- Cleaning Solution Included
- (1) 5 gal Container of Simple Green Heavy Duty Precision Cleaner / (4) Simple Green Bio-Remediation tablets
- For Solution Base Type
- Water-Based
- Filtration Type
- Bioremediation
- Series
- SG 3000
- Cleaning Method
- Agitation, Bioremediation, Heat, Immersion, Manual, Soak, Spray
- Standards
- cETL (UL listed components)
- Shelf Capacity
- 220 lb
- Load Capacity
- 220 lb
- Number of Brush Stations
- 1
- Number of Flushing Stations
- 1
- Minimum Operating Temperature
- 100 Degrees F
- Work Lighting
- No Light Included
- Wire Color
- Green
Description
Parts Washer, For Solution Base Type Water-Based, Cleaning Method Agitation, Bioremediation, Heat, Immersion, Manual, Soak, Spray, Tank Material Plastic, Tank Capacity 26 gal, Load Capacity 220 lb, Tank Overall Width 31 in, Tank Overall Depth 16 in, Tank Overall Height 7 in, Minimum Operating Temperature 100 Degrees F, Maximum Operating Temperature 109 Degrees F, Voltage 110V AC
Restrictions
WARNING:
This product can expose you to chemicals including Diethanolamine,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.