Shop SIMPLE GREEN
See all product information
Create Account
Parts Washer
- Mfr # 0800200100014
- Zoro # G023781945
product price:Â
$
923.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Tank Overall Depth
17 in
Number of Flushing Stations
1
Filtration Type
Bioremediation
Number of Brush Stations
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0800200100014
- Zoro #
- G023781945
- UPC #
- 043318008672
- Country of Origin
- France
Dimensions
- Tank Overall Depth
- 17 in
- Tank Overall Width
- 28 in
- Tank Overall Height
- 13 29/32 in
Details
- Item
- Parts Washer
- Color
- Green
- Number of Flushing Stations
- 1
- Filtration Type
- Bioremediation
- Number of Brush Stations
- 2
- Series
- SG 1000
- Drum Capacity
- 2 gal
- Shelf Capacity
- 132 lb
- Work Lighting
- No Light Included
- Load Capacity
- 65 lb
- Tank Material
- Plastic
- Standards
- cETL (UL listed components)
- Voltage
- 110V AC
- Cleaning Method
- Agitation, Bioremediation, Immersion, Manual, Soak, Spray
- Tank Capacity
- 2.6 gal
- Includes
- Lids / Brush Holder / Fill Level indicator / Built in Storgae comaprtment for Brush / Easy Drain Suystem / 700 micron Filter / Constant flow brush holder for Cleaning ease.
- Cleaning Solution Included
- 1 gal Container of Simple Green Heavy Duty Precision Cleaner / (6) Simple Green Bio-Remediation tablets
- For Solution Base Type
- Water-Based
- Wire Color
- Green
Description
Parts Washer, For Solution Base Type Water-Based, Cleaning Method Agitation, Bioremediation, Immersion, Manual, Soak, Spray, Tank Material Plastic, Tank Capacity 2.6 gal, Load Capacity 65 lb, Tank Overall Width 28 in, Tank Overall Depth 17 in, Tank Overall Height 13 29/32 in, Voltage 110V AC, Includes Lids / Brush Holder / Fill Level indicator / Built in Storgae comaprtment for Brush / Easy Drain Suystem / 700 micron Filter / Constant flow brush holder for Cleaning ease.
Restrictions
WARNING:
This product can expose you to chemicals including Diethanolamine,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.