Shop SIMPLEHUMAN

Simplehuman 14-1/2 gal Round Trash Can, Silver, Swing, Stainless Steel

  • Mfr # CW1442
  • Zoro # G1894588

product price: 
$
160.00
/ea
Free Shipping & Returns

Key Features

Container Capacity
14 1/2 gal
Series
Simplehuman
Container Shape
Round
Color
Silver
Height
29 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CW1442
Zoro #
G1894588
UPC #
838810001951
Country of Origin
Taiwan, Province of China
Container Capacity
14 1/2 gal
Item
Trash Can
Series
Simplehuman
Container Shape
Round
Color
Silver
Lid Opening Mechanism
Swing
Material
Stainless Steel
Container Basic Material
Metal
Features
Large Capacity & Swing Lid Ideal For High Traffic Areas
Finish
polished
Primary Container Color
Silver
Receptacle Container Style
Decorative
Lid Options
Lid Included
Container Mounting Style
Free-Standing
Includes
Trial Pack of Bags
For Use With
23.6 in x 31.5 in Trash Bag
Standards
ADA compliant
Mobility
Stationary
Lid Type
Swing
Location
Indoor
Rigid Liner Material
Plastic
Container Product Grouping
Trash Can
Includes Ashtray
Ashtray Not Included
Number of Wheels
0
Resistance Properties
Dent-Resistant
Product Type
Trash Can
Container Material
Stainless Steel
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Height
29 1/4 in
Length
14-3/4 in
Container Depth
14-51/64"
Overall Diameter
14 3/4 in

Description

Trash Can, Round, Swing, 14 1/2 gal, Silver, Height 29 1/4 in, Width/Diameter 14 13/16 in, Depth Not Applicable, Metal, Stainless Steel, Brushed, Stationary, Lid Included, Swing, Free-Standing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.