Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 TON SPR. RET. S/A 2.18" STROKE CYL.

  • Mfr # R102

  • Zoro # G512655696


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1.69 in
Outside Dia.
2.25 in
Single Acting/Double Acting
Single Acting
Max. Pressure
10,000 psi
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R102
Zoro #
G512655696
UPC #
662005329427
Country of Origin
United States

Dimensions

Bore Dia.
1.69 in
Outside Dia.
2.25 in
Stroke Length
2 3/16 in
Extended Height
6.97 in
Collar Thread Size
2 1/4"-14
Plunger Thread Size
1.0-8 UNC- 2B
Retracted Height
4.78 in
Plunger Dia.
1.5 in
Base Bolt Circle Dia.
1.56 in
Nominal Stroke Length
2 3/16 in
Base Mounting Thread Size
0.31"-18

Details

Item
Cylinder
Single Acting/Double Acting
Single Acting
Max. Pressure
10,000 psi
Body Material
Steel
Cylinder Type
General Purpose
Weight
5.1 lb
Oil Capacity Push
4.18 cu in
Max. Push Capacity
10 ton
Effective Push Area
2.24 sq in
Nominal Capacity
10 ton

Description

Cylinder, Single Acting, General Purpose, Steel, Nominal Capacity 10 ton, Max. Push Capacity 10 ton, Stroke Length 2 3/16 in, Nominal Stroke Length 2 3/16 in, Effective Push Area 2.24 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 4.18 cu in, Retracted Height 4.78 in, Extended Height 6.97 in, Outside Dia. 2.25 in, Plunger Dia. 1.5 in, Plunger Thread Size 1.0-8 UNC- 2B, Collar Thread Size 2 1/4 In.-14, Base Bolt Circle Dia. 1.56 in, Base Mounting Thread Size 0.31 In.-18

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.