Zoro Homepage

Aluminum Cylinder

  • Mfr # RAS10010B

  • Zoro # G412655734


product price: $6,470.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
8 in
Stroke Length
10 in
Cylinder Type
General Purpose
Plunger Dia.
4.25 in
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAS10010B
Zoro #
G412655734
UPC #
812761052637
Country of Origin
Canada

Dimensions

Outside Dia.
8 in
Stroke Length
10 in
Plunger Dia.
4.25 in
Retracted Height
14.5 in
Extended Height
24.5 in
Nominal Stroke Length
10 in

Details

Cylinder Type
General Purpose
Item
Cylinder
Body Material
Aluminum
Single Acting/Double Acting
Single Acting
Weight
68 lb
Includes
Return Spring
Max. Pressure
10,000 psi
Max. Push Capacity
100 ton
Oil Capacity Push
206 cu in
Effective Push Area
20.7 sq in
Nominal Capacity
100 ton

Description

Cylinder, Single Acting, General Purpose, Aluminum, Nominal Capacity 100 ton, Max. Push Capacity 100 ton, Stroke Length 10 in, Nominal Stroke Length 10 in, Effective Push Area 20.7 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 206 cu in, Retracted Height 14.5 in, Extended Height 24.5 in, Outside Dia. 8 in, Plunger Dia. 4.25 in, Plunger Thread Size Not Applicable, Center Hole Dia. Not Applicable, Weight 68 lb, Includes Return Spring, Bore Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.