Zoro Homepage

Deluxe Dual Deadman Controller

  • Mfr # BC12A

  • Zoro # G111118875


product price: $2,351.99
/ea
Free Shipping & Returns

Key Features

Series
Series BC
Includes Relief Valve
Relief Valve Included
System of Measurement
Inch, Metric
Air Outlet Type
Quick Connect
Nominal Dial Size
52 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC12A
Zoro #
G111118875
UPC #
812761048623
Country of Origin
Slovenia

Dimensions

Nominal Dial Size
52 mm
Inlet Size
5/16 in
Air Outlet Size
1/4 in

Details

Item
Deluxe Dual Deadman Controller
Series
Series BC
Includes Relief Valve
Relief Valve Included
System of Measurement
Inch, Metric
Air Outlet Type
Quick Connect
Includes Pressure Gauge
Pressure Gauge Included
Primary Pressure Range
0 to 16
Air Inlet Type
Quick Connect
Case Construction
Two-Piece Formed Aluminum Sheet Casing
Inlet Gender
Male
Primary Scale Units
bar
Air Outlet Gender
Male

Description

Deluxe Dual Deadman Controller, Inlet Size 5/16 in, Air Inlet Type Quick Connect, Air Outlet Gender Male, Air Outlet Size 1/4 in, Air Outlet Type Quick Connect, Case Construction Two-Piece Formed Aluminum Sheet Casing, Nominal Dial Size 52 mm, Primary Pressure Range 0 to 16, Primary Scale Units bar, Inlet Gender Male, Includes Pressure Gauge Pressure Gauge Included, Includes Relief Valve Relief Valve Included, Series Series BC, System of Measurement Inch, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.