Deluxe Dual Deadman Controller
Mfr # BC3A
Zoro # G911118877
product price: $1,386.99
/ea
Free Shipping & Returns
Key Features
Includes Relief Valve
Relief Valve Included
Includes Pressure Gauge
Pressure Gauge Included
Series
Series BC
Weight
2.85 lb
System of Measurement
Inch, Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC3A
Zoro #
G911118877
UPC #
812761020049
Country of Origin
Slovenia
Dimensions
Inlet Size
5/16 in
Nominal Dial Size
42 mm
Air Outlet Size
1/4 in
Details
Item
Deluxe Dual Deadman Controller
Includes Relief Valve
Relief Valve Included
Includes Pressure Gauge
Pressure Gauge Included
Series
Series BC
Weight
2.85 lb
System of Measurement
Inch, Metric
Primary Scale Units
bar
Inlet Gender
Male
Primary Pressure Range
0 to 12
Case Construction
Milled Aluminum Block
Air Outlet Type
Quick Connect
Air Outlet Gender
Male
Air Inlet Type
Quick Connect
Description
Deluxe Dual Deadman Controller, Inlet Size 5/16 in, Air Inlet Type Quick Connect, Air Outlet Gender Male, Air Outlet Size 1/4 in, Air Outlet Type Quick Connect, Case Construction Milled Aluminum Block, Nominal Dial Size 42 mm, Primary Pressure Range 0 to 12, Primary Scale Units bar, Inlet Gender Male, Includes Pressure Gauge Pressure Gauge Included, Includes Relief Valve Relief Valve Included, Weight 2.85 lb, Series Series BC, System of Measurement Inch, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.