Hydraulic Ram, Steel, 1,082 lb
- Mfr # RCX50012
- Zoro # G722945167
product price:Â
$
21,196.99
/ea
Key Features
Weight
1,082 lb
Nominal Capacity
575 ton
Max. Push Capacity
575 ton
Cylinder Type
High Tonnage; Low Profile
Extended Height
31.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCX50012
- Zoro #
- G722945167
- UPC #
- 812761025013
- Country of Origin
- Spain
- Weight
- 1,082 lb
- Nominal Capacity
- 575 ton
- Max. Push Capacity
- 575 ton
- Cylinder Type
- High Tonnage; Low Profile
- Effective Push Area
- 113.25 sq in
- Body Material
- Steel
- Oil Capacity Push
- 1,337.55 cu in
- Max. Pressure
- 10,150 psi
- Item
- Hydraulic Ram
- Single Acting/Double Acting
- Single Acting
Dimensions
- Extended Height
- 31.5 in
- Outside Dia.
- 15.75 in
- Stroke Length
- 11 13/16 in
- Nominal Stroke Length
- 12 in
- Retracted Height
- 19.69 in
- Bore Dia.
- 12.01 in
Description
Hydraulic Ram, Single Acting, High Tonnage; Low Profile, Steel, Nominal Capacity 575 ton, Max. Push Capacity 575 ton, Stroke Length 11 13/16 in, Nominal Stroke Length 12 in, Effective Push Area 113.25 sq in, Max. Pressure 10,150 psi, Oil Capacity Push 1,337.55 cu in, Retracted Height 19.69 in, Extended Height 31.5 in, Outside Dia. 15.75 in, Center Hole Dia. Not Applicable, Weight 1,082 lb, Bore Dia. 12.01 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.