Shop SIMPLEX
See all product information
Create Account
Standard Hydraulic Rams, 30 ton Cap.
- Mfr # RAS302B
- Zoro # G122904115
product price:Â
$
1,793.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
10,000 psi
Extended Height
8.5 in
Oil Capacity Push
13 cu in
Effective Push Area
6.5 sq in
Nominal Capacity
30 ton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RAS302B
- Zoro #
- G122904115
- UPC #
- 812761052705
- Country of Origin
- Canada
- Max. Pressure
- 10,000 psi
- Oil Capacity Push
- 13 cu in
- Effective Push Area
- 6.5 sq in
- Nominal Capacity
- 30 ton
- Cylinder Type
- General Purpose
- Body Material
- Aluminum
- Weight
- 14 lb
- Includes
- Pre-Tensioned Spring
- Item
- Standard Hydraulic Rams
Dimensions
- Extended Height
- 8.5 in
- Stroke Length
- 2 in
- Outside Dia.
- 4.5 in
- Nominal Stroke Length
- 2 in
- Bore Dia.
- 2.88 in
Description
Standard Hydraulic Rams, Single Acting, General Purpose, Aluminum, Nominal Capacity 30 ton, Stroke Length 2 in, Nominal Stroke Length 2 in, Effective Push Area 6.5 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 13 cu in, Extended Height 8.5 in, Outside Dia. 4.5 in, Weight 14 lb, Includes Pre-Tensioned Spring, Bore Dia. 2.88 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.