Zoro Homepage

Low Height Cylinder

  • Mfr # RLS1002

  • Zoro # G112655690


product price: $1,533.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
5 in
Cylinder Type
Low Height
Body Material
Steel
Single Acting/Double Acting
Single Acting
Max. Pressure
10,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLS1002
Zoro #
G112655690
UPC #
662005306459
Country of Origin
China

Dimensions

Bore Dia.
5 in
Extended Height
7.81 in
Retracted Height
5.56 in
Outside Dia.
6.5 in
Plunger Dia.
3.62 in
Stroke Length
2 1/4 in
Nominal Stroke Length
2 1/4 in

Details

Item
Cylinder
Cylinder Type
Low Height
Body Material
Steel
Single Acting/Double Acting
Single Acting
Max. Pressure
10,000 psi
Weight
50 lb
Max. Push Capacity
100 ton
Nominal Capacity
100 ton
Oil Capacity Push
44.2 cu in
Effective Push Area
19.63 sq in

Description

Cylinder, Single Acting, Low Height, Steel, Nominal Capacity 100 ton, Max. Push Capacity 100 ton, Stroke Length 2 1/4 in, Nominal Stroke Length 2 1/4 in, Effective Push Area 19.63 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 44.2 cu in, Retracted Height 5.56 in, Extended Height 7.81 in, Outside Dia. 6.5 in, Plunger Dia. 3.62 in, Plunger Thread Size Not Applicable, Center Hole Dia. Not Applicable, Weight 50 lb, Bore Dia. 5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.