Push Button Exit Trim, Key Override, Left
- Zoro #: G8740751
- Mfr #: LLP1020B26D41
$455.25
- Finish: Satin Chrome
- Keypad: 5 Button, Vandal Resistant
- Manufacturers Warranty Length: 3 yr
Simplex #LLP1020B26D41 Specifications
| |
Finish: Satin Chrome | Keypad: 5 Button, Vandal Resistant |
Manufacturers Warranty Length: 3 yr | Outside Height: 8 3/4 in |
Function: Entry with Key Override | Key Override Options: Best and Equivalents (6 or 7 Pin) |
Handle Type: Lever | Outside Depth: 3 15/16 in |
Weather Resistant: Yes | For Door Thickness (In.): 1-3/8" to 2-1/4" |
Door Thickness: 1-3/8 in to 2-1/4 in | Outside Width: 4 3/8 in |
Fire Rated: 3 hr | Series: LP1000 |
Item: Mechanical Push Button Exit Trim | Electrical/Mechanical: Mechanical |
Includes: Installation Manual, Full-Scale Template, Combination Change Tool, And Required Lock Installation Hardware Only | Max. User Codes: 1 |
Case Material: Zinc | Hand: Left |
ADA Compliant: Yes | Country of Origin (subject to change): Mexico |
Description
Mechanical Push Button Exit Trim, Handle Type Lever, Function Entry with Key Override, Key Override Options Best and Equivalents (6 or 7 Pin), Hand Left, Finish Satin Chrome, Door Thickness 1-3/8 in to 2-1/4 in, Keypad 5 Button, Vandal Resistant, ADA Compliant Yes, 3 hr Fire Rated, Case Material Zinc, Series LP1000, Max. User Codes 1, Weather Resistant Yes, Includes Installation Manual, Full-Scale Template, Combination Change Tool, And Required Lock Installation Hardware Only, Mechanical