Shop All Cam Locks
Simplex
Push Button Lock, Entry, Key Override
Mfr # LR1021M-26D-41
Zoro # G8740891
Free Shipping & Returns
$669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1-3/8" to 2-1/4"
- Finish Satin Chrome
- Material Zinc
- For Use With Medeco R/C
- Number of Keys 5
Product Information
Dimensions
Latch Length | 1/2 in |
Outside Width | 3 1/8 in |
Inside Height | 9 in |
Inside Width | 3 1/4 in |
Manufacturers Warranty Length | 3 yr |
Inside Depth | 2 3/8 in |
Outside Height | 7 3/8 in |
Outside Depth | 3 13/16 in |
Latch Front Size | 1/2" |
Details
Description
Coreless Mechanical Push Button Lockset, Handle Type Lever, Function Entry with Key Override, Key Override Options Replaceable Core Abloy, Replaceable Core ASSA, Replaceable Core Medeco, Replaceable Core Yale, Hand Right, Finish Satin Chrome, Door Thickness 1-3/8 in to 2-1/4 in, Keypad 5 Button, Vandal Resistant, Backset 2-3/4 in, ADA Compliant Yes, 3 hr Fire Rated, Case Material Zinc, Series L1000, Latch Length 1/2 in, Max. User Codes 1, Standards ANSI 156.2, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Metric Splicing Kit, Buna N, 9 Pieces (1RHA6)
- MAG-MATE Shielded Magnet, Neodymium, 1/4 in. (RBS2525)
- RCI RCI: F2164-32D All-In-One Electric Strike - Fail Secure / Fire (RCI-RF21649)
- MNG 8" Pull, French Twist, Oil Rubbed Bronze (84213)
- SIMPLEX Push Button Lock, Entry, Passage, Chrome (LR103126D41)
- SIMPLEX Pushbutton Deadbolt, Satin Chrome (9060000-26D41)
- SIMPLEX Push Button Lock, Entry and Egress, Chrome (EE11/1126D41)
- SIMPLEX Push Button Lock, Override, Entry, Egress (EE21B/EE21B26D41)
- SIMPLEX Push Button Exit Trim, Key Override, Left (LLP1020B26D41)
- SIMPLEX Mechanical Lock, Satin Chrome, 5 Button (C960226D41)
- COMPX NATIONAL Removable Core Plug Cabinet and Drawer Dead Bolt Locks, 915 Key, For Material Thickness 7/8 in (C8173-915-4)
- Simplex Cam Locks