Push Button Exit Trim, Key Override, Right
- Zoro #: G8740767
- Mfr #: LRP1020B26D41
$452.25
- For Door Thickness (In.): 1-3/8" to 2-1/4"
- Series: LP1000
- Max. User Codes: 1
Simplex #LRP1020B26D41 Specifications
| |
For Door Thickness (In.): 1-3/8" to 2-1/4" | Series: LP1000 |
Max. User Codes: 1 | Includes: Installation Manual, Full-Scale Template, Combination Change Tool, And Required Lock Installation Hardware Only |
Outside Depth: 3 15/16 in | Outside Height: 8 3/4 in |
Manufacturers Warranty Length: 3 yr | Weather Resistant: Yes |
Finish: Satin Chrome | Item: Mechanical Push Button Exit Trim |
Case Material: Zinc | Electrical/Mechanical: Mechanical |
ADA Compliant: Yes | Function: Entry with Key Override |
Fire Rated: 3 hr | Handle Type: Lever |
Door Thickness: 1-3/8 in to 2-1/4 in | Hand: Right |
Keypad: 5 Button, Vandal Resistant | Key Override Options: Best and Equivalents (6 or 7 Pin) |
Outside Width: 4 3/8 in | Country of Origin (subject to change): Mexico |
Description
Mechanical Push Button Exit Trim, Handle Type Lever, Function Entry with Key Override, Key Override Options Best and Equivalents (6 or 7 Pin), Hand Right, Finish Satin Chrome, Door Thickness 1-3/8 in to 2-1/4 in, Keypad 5 Button, Vandal Resistant, ADA Compliant Yes, 3 hr Fire Rated, Case Material Zinc, Series LP1000, Max. User Codes 1, Weather Resistant Yes, Includes Installation Manual, Full-Scale Template, Combination Change Tool, And Required Lock Installation Hardware Only, Mechanical