Shop All Cam Locks
Simplex
Push Button Lock, Entry, Passage, Brass
Mfr # LR10310541
Zoro # G8740943
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 1-3/8" to 2-1/4"
- Finish Antique Brass
- Material Zinc
- For Use With Doors
- Number of Keys 5
Product Information
Dimensions
Inside Depth | 2 3/8 in |
Inside Width | 3 1/4 in |
Outside Depth | 3 13/16 in |
Latch Length | 1/2 in |
Inside Height | 9 in |
Outside Height | 7 3/8 in |
Manufacturers Warranty Length | 3 yr |
Outside Width | 3 1/8 in |
Latch Front Size | 1/2" |
Details
Description
Mechanical Push Button Lockset, Handle Type Lever, Function Entry/Passage, Key Override Options None, Hand Right, Finish Antique Brass, Door Thickness 1-3/8 in to 2-1/4 in, Keypad 5 Button, Vandal Resistant, Backset 2-3/4 in, ADA Compliant Yes, 3 hr Fire Rated, Case Material Zinc, Series L1000, Latch Length 1/2 in, Max. User Codes 1, Standards ANSI 156.2, Weather Resistant Yes, Includes Code Change Plug and Access Key, Lock, Manual, Required Installation Hardware, Template, Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring Stock, 12 In L, PK3, Constant: 109.0 (1NBW9)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Satin Nickel 4" (4SBCS15)
- EKENA MILLWORK Round Gable Vent Unfinished, Functional, Pine Gable Vent w/ 1" x 4" Flat Trim Frame, 18"W x 18"H (GVWRO18X1801SFUPI)
- BALDWIN ESTATE Lifetime Satin Nickel Strikes Lifetime Satin Nickel (6340.056.L)
- SIMPLEX Pushbutton Deadbolt, Satin Chrome (710226D41)
- SIMPLEX Push Button Lock, Entry, Key Override (L8146B26D41)
- SIMPLEX Mechanical Lock, Satin Chrome, 5 Button (9622C2126D41)
- SIMPLEX Pushbutton Deadbolt, Satin Chrome (9060000-26D41)
- SIMPLEX Push Button Exit Trim, Key Override, Right (LRP1020B26D41)
- SIMPLEX Push Button Lock, Entry, Satin Chrome (101226D41)
- DELTA LOCK Medical Cart Lock, Keyed Alike, SFIC Key, For Material Thickness 3/4 in (G MI2281L200BCFC1)
- Simplex Cam Locks