Shop SIMPLEX
See all product information
Create Account
Ram and Pump Set, Single Acting
- Mfr # ST254A
- Zoro # G322808411
product price:Â
$
2,096.99
/ea
Free Shipping & Returns
Key Features
Cylinder Series
ST
Cylinder Stroke
4 in
Pump Model Number
P42
Includes
Cylinder Model, Gauge, Gauge Adapter, Hose, Pump Model
Cylinder Model Number
Mfr. No. R254
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ST254A
- Zoro #
- G322808411
- UPC #
- 812761056420
- Country of Origin
- China
- Cylinder Series
- ST
- Cylinder Stroke
- 4 in
- Item
- Ram and Pump Set
- Pump Model Number
- P42
- Includes
- Cylinder Model, Gauge, Gauge Adapter, Hose, Pump Model
- Cylinder Model Number
- Mfr. No. R254
- Single Acting/Double Acting
- Single Acting
- Max. Pressure
- 10,000 psi
- Cylinder Type
- General Purpose
- Pump Type
- Hand
- Cylinder Nominal Capacity
- 25 ton
- Accessory Model Number
- GA1, GT25, HCA6
Dimensions
- Cylinder Retracted Height
- 8.5 in
Description
Ram and Pump Set, General Purpose, Cylinder Nominal Capacity 25 ton, Cylinder Stroke 4 in, Cylinder Retracted Height 8.5 in, Hand Pump Type, Max. Pressure 10,000 psi, Accessory Model Number GA1, GT25, HCA6, Single Acting/Double Acting Single Acting, Cylinder Model Number Mfr. No. R254, Cylinder Series ST, Pump Model Number P42, Includes Cylinder Model, Gauge, Gauge Adapter, Hose, Pump Model
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.