Shop SIMPLY
See all product information
Create Account
10x12x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-10121
- Zoro # G424172496
product price:Â
$
49.99
/pk of 4, $12.50/ea
Key Features
Frame or Header Material
Pleated
Nominal Depth
1 in
Actual Width
9-3/4 in
Nominal Filter Size
10" x 12" x 1"
For Use With (Systems)
HVAC System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-10121
- Zoro #
- G424172496
- UPC #
- 810133782496
- Country of Origin
- United States
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
Dimensions
- Nominal Depth
- 1 in
- Actual Width
- 9-3/4 in
- Nominal Filter Size
- 10" x 12" x 1"
- Actual Depth
- 3/4 in
- Nominal Height
- 12 in
- Actual Height
- 11-3/4 in
- Nominal Width
- 10 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.