11.5x15.5x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-1151551
- Zoro # G524173140
product price:Â
$
58.99
/pk of 6, $9.83/ea
Key Features
Nominal Height
15-1/2 in
Nominal Depth
1 in
Actual Width
11-1/2 in
Actual Height
15-1/2 in
Nominal Filter Size
11.5" x 15.5" x 1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-06-1151551
- Zoro #
- G524173140
- UPC #
- 810133785350
- Country of Origin
- United States
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
Dimensions
- Nominal Height
- 15-1/2 in
- Nominal Depth
- 1 in
- Actual Width
- 11-1/2 in
- Actual Height
- 15-1/2 in
- Nominal Filter Size
- 11.5" x 15.5" x 1"
- Actual Depth
- 3/4 in
- Nominal Width
- 11-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.