20x30x1 Merv 13, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-13-04-20301
- Zoro # G924172705
product price:Â
$
61.99
/pk of 4, $15.50/ea
Key Features
Actual Height
29.94 in
Actual Depth
3/4 in
For Use With (Systems)
HVAC System
Nominal Filter Size
20" x 30" x 1"
Air Filter Capacity
High
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-04-20301
- Zoro #
- G924172705
- UPC #
- 810133786906
- Country of Origin
- United States
Dimensions
- Actual Height
- 29.94 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 20" x 30" x 1"
- Nominal Width
- 20 in
- Nominal Depth
- 1 in
- Nominal Height
- 30 in
- Actual Width
- 19.94 in
Details
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.