Shop SIMPLY
See all product information
Create Account
10x18x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-10181
- Zoro # G624173057
product price:Â
$
58.99
/pk of 6, $9.83/ea
Key Features
Actual Depth
3/4 in
Air Filter Capacity
High
Nominal Width
10 in
Performance Rating
Merv 8
Nominal Filter Size
10" x 18" x 1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-10181
- Zoro #
- G624173057
- UPC #
- 810133785312
- Country of Origin
- United States
Dimensions
- Actual Depth
- 3/4 in
- Nominal Width
- 10 in
- Nominal Filter Size
- 10" x 18" x 1"
- Actual Width
- 9-3/4 in
- Nominal Height
- 18 in
- Actual Height
- 17-3/4 in
- Nominal Depth
- 1 in
Details
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.