Shop SIMPLY
See all product information
Create Account
14x30x1 Merv 11, Pleated Air Filter, High Capacity, 8PK
- Mfr # S-11-08-14301
- Zoro # G624172746
product price:Â
$
73.99
/pk of 8, $9.25/ea
Key Features
Performance Rating
Merv 11
Air Filter Capacity
High
Actual Depth
3/4 in
Nominal Width
14 in
Frame or Header Material
Pleated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-08-14301
- Zoro #
- G624172746
- UPC #
- 840440200673
- Country of Origin
- United States
Dimensions
- Actual Depth
- 3/4 in
- Nominal Width
- 14 in
- Nominal Height
- 30 in
- Nominal Filter Size
- 14" x 30" x 1"
- Actual Height
- 29-3/4 in
- Actual Width
- 13-3/4 in
- Nominal Depth
- 1 in
Details
- Performance Rating
- Merv 11
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.