10x20x1 Merv 13, Pleated Air Filter, High Capacity, 24PK
- Mfr # S-13-24-10201
- Zoro # G024172780
product price:Â
$
224.99
/pk of 24, $9.37/ea
Free Shipping & Returns
Key Features
Frame or Header Material
Pleated
Nominal Depth
1 in
Performance Rating
Merv 13
Air Filter Capacity
High
Actual Height
19-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-24-10201
- Zoro #
- G024172780
- UPC #
- 810133789198
- Country of Origin
- United States
Dimensions
- Nominal Depth
- 1 in
- Actual Height
- 19-3/4 in
- Actual Depth
- 3/4 in
- Nominal Width
- 10 in
- Nominal Filter Size
- 10" x 20" x 1"
- Nominal Height
- 20 in
- Actual Width
- 9-3/4 in
Details
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 13
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.