Shop SIMPLY
See all product information
Create Account
10x20x1 Merv 13, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-13-04-10201
- Zoro # G524173065
product price:Â
$
41.99
/pk of 4, $10.50/ea
Key Features
Actual Width
9-3/4 in
Air Filter Capacity
High
Performance Rating
Merv 13
Actual Depth
3/4 in
Actual Height
19-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-04-10201
- Zoro #
- G524173065
- UPC #
- 810133786777
- Country of Origin
- United States
Dimensions
- Actual Width
- 9-3/4 in
- Actual Depth
- 3/4 in
- Actual Height
- 19-3/4 in
- Nominal Depth
- 1 in
- Nominal Height
- 20 in
- Nominal Width
- 10 in
- Nominal Filter Size
- 10" x 20" x 1"
Details
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Performance Rating
- Merv 13
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.