10x20x1 Merv 13, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-13-06-10201
- Zoro # G424173066
product price:Â
$
59.99
/pk of 6, $10.00/ea
Key Features
For Use With (Systems)
HVAC System
Frame or Header Material
Pleated
Actual Width
9-3/4 in
Nominal Filter Size
10" x 20" x 1"
Air Filter Capacity
High
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-13-06-10201
- Zoro #
- G424173066
- UPC #
- 810091189627
- Country of Origin
- United States
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- Performance Rating
- Merv 13
Dimensions
- Actual Width
- 9-3/4 in
- Nominal Filter Size
- 10" x 20" x 1"
- Actual Depth
- 3/4 in
- Nominal Height
- 20 in
- Nominal Depth
- 1 in
- Nominal Width
- 10 in
- Actual Height
- 19-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.