20x20x1 Merv 11, Pleated Air Filter, High Capacity, 12PK
- Mfr # S-11-12-20201
- Zoro # G724173155
product price:Â
$
84.99
/pk of 12, $7.08/ea
Key Features
Performance Rating
Merv 11
Nominal Filter Size
20" x 20" x 1"
Actual Depth
3/4 in
Nominal Depth
1 in
Actual Height
19-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-12-20201
- Zoro #
- G724173155
- UPC #
- 810133781741
- Country of Origin
- United States
Dimensions
- Nominal Filter Size
- 20" x 20" x 1"
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Actual Height
- 19-3/4 in
- Nominal Width
- 20 in
- Actual Width
- 19-3/4 in
- Nominal Height
- 20 in
Details
- Performance Rating
- Merv 11
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.