10x25x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-10251
- Zoro # G624172487
product price:Â
$
51.99
/pk of 6, $8.67/ea
Key Features
Actual Width
9-3/4 in
Nominal Width
10 in
Frame or Header Material
Pleated
Air Filter Capacity
High
Nominal Filter Size
10" x 25" x 1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-06-10251
- Zoro #
- G624172487
- UPC #
- 810091185841
- Country of Origin
- United States
Dimensions
- Actual Width
- 9-3/4 in
- Nominal Width
- 10 in
- Nominal Filter Size
- 10" x 25" x 1"
- Actual Height
- 24-3/4 in
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Nominal Height
- 25 in
Details
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.