10x25x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-10251
- Zoro # G124173069
product price:Â
$
38.99
/pk of 4, $9.75/ea
Key Features
Actual Depth
3/4 in
Nominal Width
10 in
Performance Rating
Merv 8
Air Filter Capacity
High
Actual Height
24-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-10251
- Zoro #
- G124173069
- UPC #
- 810091182871
- Country of Origin
- United States
Dimensions
- Actual Depth
- 3/4 in
- Nominal Width
- 10 in
- Actual Height
- 24-3/4 in
- Nominal Height
- 25 in
- Nominal Depth
- 1 in
- Actual Width
- 9-3/4 in
- Nominal Filter Size
- 10" x 25" x 1"
Details
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.