10x28x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-10281
- Zoro # G524173171
product price:Â
$
57.99
/pk of 4, $14.50/ea
Key Features
Frame or Header Material
Pleated
Actual Height
27-3/4 in
Actual Width
9-3/4 in
Performance Rating
Merv 8
For Use With (Systems)
HVAC System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-10281
- Zoro #
- G524173171
- UPC #
- 810133782540
- Country of Origin
- United States
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
Dimensions
- Actual Height
- 27-3/4 in
- Actual Width
- 9-3/4 in
- Nominal Filter Size
- 10" x 28" x 1"
- Nominal Depth
- 1 in
- Nominal Height
- 28 in
- Actual Depth
- 3/4 in
- Nominal Width
- 10 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.