11.5x11.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-1151151
- Zoro # G024172490
product price:Â
$
38.99
/pk of 4, $9.75/ea
Key Features
For Use With (Systems)
HVAC System
Actual Width
11-1/2 in
Nominal Filter Size
11.5" x 11.5" x 1"
Actual Height
11-1/2 in
Actual Depth
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-1151151
- Zoro #
- G024172490
- UPC #
- 810133782588
- Country of Origin
- United States
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 8
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
Dimensions
- Actual Width
- 11-1/2 in
- Nominal Filter Size
- 11.5" x 11.5" x 1"
- Actual Height
- 11-1/2 in
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Nominal Height
- 11-1/2 in
- Nominal Width
- 11-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.