20x21.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-202151
- Zoro # G424172786
product price:Â
$
49.99
/pk of 4, $12.50/ea
Key Features
Actual Width
20 in
Nominal Width
20 in
Performance Rating
Merv 8
For Use With (Systems)
HVAC System
Nominal Filter Size
20" x 21.5" x 1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-202151
- Zoro #
- G424172786
- UPC #
- 810091183458
- Country of Origin
- United States
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
Dimensions
- Actual Width
- 20 in
- Nominal Width
- 20 in
- Nominal Filter Size
- 20" x 21.5" x 1"
- Actual Depth
- 3/4 in
- Nominal Height
- 21-1/2 in
- Nominal Depth
- 1 in
- Actual Height
- 21-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.