20x20x2 Merv 11, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-11-04-20202
- Zoro # G924173214
product price:Â
$
53.95
/pk of 4, $13.49/ea
Key Features
Actual Width
19-1/2 in
For Use With (Systems)
HVAC System
Nominal Width
20 in
Nominal Height
20 in
Performance Rating
Merv 11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-04-20202
- Zoro #
- G924173214
- UPC #
- 840440250739
- Country of Origin
- United States
Dimensions
- Actual Width
- 19-1/2 in
- Nominal Width
- 20 in
- Nominal Height
- 20 in
- Nominal Filter Size
- 20" x 20" x 2"
- Nominal Depth
- 2 in
- Actual Height
- 19-1/2 in
- Actual Depth
- 1-3/4 in
Details
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 11
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.